{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | Eco | |
| Groove width w | 5 mm | |
| Application type | left-hand | |
| Through-coolant | yes | |
| maximum cutting depth tmax | 28 mm | |
| L3 | 28.5 mm | |
| Type of product | Cartridges |
| Article number | 273875 5 | |
| EAN / GTIN | 4045197702968 | |
| Manufacturer number | 273875 5 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |