{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Thickness of insert S | 3 mm | |
| Length of insert L | 21 mm | |
| Insert version | neutral | |
| Corner radius, right R | 0.2 mm | |
| Corner radius, left R | 0.2 mm | |
| Groove width w | 3 mm | |
| Max. cutting depth ap max | 1.5 mm | |
| Tool material | Carbide | |
| Machining group | K (cast iron); P (steel) | |
| Cutting media, manufacturer’s designation | HB7015 | |
| Coating | AlTiN | |
| Grade | HB7215 | |
| Insert thickness T | 3 mm | |
| Type of product | grooving insert | |
| Number of teeth | 2 pcs. | |
| Suitable for material | cast iron (K); steel (P) | |
| Machining method | plunging (ESE) | |
| Finishing / roughing assignment | finishing | |
| Cutting conditions | continuous | |
| Number of potential uses | 2 pcs. | |
| Weight | 60 g |
| Article number | 273717 3 | |
| EAN / GTIN | 4045197502780 | |
| Manufacturer number | 273717 3 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |