• Last chance! Only a few items available and soon no longer in our assortment.

Eco lever lock toolholder, left-hand, Shank size / insert size L: 20/16mm

Article no.: 271994 20/16
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
1 pieces in stock 1 pieces available in 3-4 working days

Select article variation and quantity

Shank size / insert size L (mm) Price per 1 Piece (incl. VAT)

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Eco
Shank size 20 mm
Insert size 16 mm
Application type left-hand
Through-coolant yes
Functional width L4 20 mm
Head length L1 30 mm
Overall length L 89 mm
Shim 1.5° 279819 2
Shim screw 259027 6
Clamp, screw, O-ring 259036 16
Type of product Boring bar

Identification & Classification

Article number 271994 20/16
EAN / GTIN 4062406180782
Manufacturer number 271994 20/16
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With internal coolant feed right to the cutting edge. Cooling by means of precision nozzles effectively and efficiently reduces the thermal loading, since the coolant stream is optimally directed between the chip and cutting edge. This results in higher productivity, longer tool life and greater process reliability.

Supplied with:

With shim 1.5°.

Note:

Coolant transfer only in conjunction with GARANT eco-system toolholders No. 317900319886.

Downloads & documents

Suitable products

From the same series "Eco" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart