{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes | |
| Entry of cooling lubricant | with cooling lubricant entry, axially concentric | |
| Escape of cooling lubricant | with cooling lubricant exit, axially angled | |
| Cooling lubricant | yes | |
| Series | simturn AX | |
| Manufacturer’s designation | AY7P | |
| Interface position | on the machine; on the workpiece | |
| Holder type | Plain shank; Plain shank | |
| Interface coding | ZYL02502415 | |
| Holder shape | with longitudinal slot | |
| Holder version | metric; metric | |
| Holder size, metric | 0250 mm; 0060 mm | |
| Type of mounting | spigot; spigot | |
| Shank diameter | 25 mm | |
| Shank length | 85.25 mm; 6 mm | |
| Holder diameter, ISO tolerance class | 0 mm | |
| Functional width | 16.5 mm | |
| Cutting edge length | 12 mm | |
| Holder form | straight (G) | |
| Working position of holder | normal | |
| Machining process: turning | plunge turning, internal | |
| Interface | joint 1; joint 2 | |
| Gauge length | 24.75 mm | |
| Usable length | 110 mm | |
| Functional length | 88 mm | |
| Weight | 380 g | |
| Cutting direction | neutral | |
| Data carriers | without data carrier | |
| Machining method | plunging | |
| Type of product | Clamping toolholder | |
| Content | single part; single part |
| Article number | 270533 25 | |
| EAN / GTIN | 2050002065093 | |
| Manufacturer number | A06.0025.ME ST T | |
| Manufacturer/responsible person | SIMTEK Präzisionswerkzeuge GmbH, Christophstraße 18, 72116 MÖSSINGEN, Germany, www.simtek.com |