{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour | gold; silver | |
| Diameter d2 | 6 mm | |
| Length L | 6 mm | |
| Size, external thread | M10 | |
| Type of product | coupling | |
| Type of connection | external thread |
| Article number | 269208 5 | |
| EAN / GTIN | 4069515028660 | |
| Manufacturer number | 269208 5 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |