{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | Dreh-Wendeschneidplatte VBGW 110308 FN, MKD | |
| Base form | rhombic | |
| Thickness of insert S | 3.18 mm | |
| Insert version | neutral | |
| Length of cutting edge l | 11.1 mm | |
| Height of cutting edge | 3.18 mm | |
| Diameter of insert d | 6.35 mm | |
| Corner radius R | 0.8 mm | |
| Corner angle | 35 degrees | |
| Rake face chamfer width C | 0 mm | |
| Rake face chamfer angle | 0 degrees | |
| Rake angle | 0 degrees | |
| Normal clearance angle (main cutting edge) | 6 degrees | |
| Normal clearance angle (auxiliary cutting edge) | 7 degrees | |
| Normal clearance angle (flat cutting edge) | 0 degrees | |
| Cutting conditions | continuous | |
| ISO-Code | VBGW 110308 FN | |
| Attachment hole diameter | 2.8 mm | |
| Machining group | N (non-ferrous metals) | |
| Cutting media, manufacturer’s designation | MKD | |
| Coating | uncoated | |
| Grade | MKD | |
| Insert thickness T | 3.18 mm | |
| Insert designation | VBGW 110308 FN | |
| Type of product | cutter insert | |
| With ISO code | yes | |
| Number of teeth | 1 pcs. | |
| Direction of action | neutral | |
| Suitable for material | plastics | |
| Tolerance Class | G | |
| Finishing / roughing assignment | finishing | |
| Facility for resharpening | yes | |
| Type of fastening | hole | |
| Chip breaker | no | |
| Cutter version | sharp-edged (F) | |
| Cutting conditions | continuous | |
| Weight | 2 g | |
| Content | single part |
| Article number | 266012 NS | |
| EAN / GTIN | 4062406275815 | |
| Manufacturer number | 266012 NS | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |