Indexable insert for turning DCGT 11T302 FN, PKD (7°)

Article no.: 265847 N
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
17 pieces in stock 17 pieces available in 3-4 working days

Select article variation and quantity

Cutting edge version Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert DCGT 11T302 FN
Corner radius 0.2 mm
Type PCD
Tool material PCD
Cutting conditions continuous
Cutting edge version N
Cutting depth ap 0.1 mm - 2.5 mm
Feed f 0.03 mm/rev. - 0.4 mm/rev.
Cutting speed vc for alu < 10 % Si 300 m/min - 2,000 m/min
Cutting speed vc for non-ferrous metals 300 m/min - 1,500 m/min
Cutting speed vc for G(C)RP 150 m/min - 600 m/min
Number of changes/inserts 1
Finishing/roughing assignment Semi-roughing
Rake 6 degrees
Type of product Indexable insert for turning

Identification & Classification

Article number 265847 N
EAN / GTIN 4045197644251
Manufacturer number 265847 N
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
CuZn
N
Graphite
N
continuous
 
irregular
 
wet maximum
 
dry
 
Graphite, GRP, CRP
N

Description

Version:

PCD − Polycrystalline diamond, fine grain.
Neutral, without chip breaker.

Application:

For aluminium, aluminium alloys, non-ferrous metals, plastics, composite materials, titanium alloys, sintered metals.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart