• Dear customers, due to maintenance work, the eShop will be unavailable on Saturday, December 13. We apologize for any inconvenience.
    • Last chance! Only a few items available and soon no longer in our assortment.

Boring bar base body Steel DM, 5×D, System / shank ⌀: DM/60

Article no.: 264910 DM/60
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
2 pieces in stock 2 pieces available in 3-4 working days

Select article variation and quantity

System / shank ⌀ Price per 1 Piece (incl. VAT)

Availability

  • Boring depth up to: 5×D
  • System: DM
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 60 mm
Boring depth up to 5×D
System DM
Through-coolant yes
Overall length L 508 mm
Centre offset H base body 10 mm
Assembly bolt 269025 1
Plug connector for coolant connection 269208
High-pressure connecting hose 269207
suitable interchangeable cutting heads 264838; 264839
Type of product Boring bar shanks

Identification & Classification

Article number 264910 DM/60
EAN / GTIN 4251414902206
Manufacturer number TLC01190
Manufacturer/responsible person SWT GmbH, Dillstraße 7, 35708 HAIGER-SECHSHELDEN, Germany

Description

Version:

With cooling water connection 1/8-27 NPT.

Note:

Dmin = 1/2 shank ⌀ + H + cutting head centre-line offset L3.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart