• Last chance! Only a few items available and soon no longer in our assortment.

GARANT Master Mute boring bar shank vibration damping, 11×D, System / shank ⌀: QC/20

Article no.: 264894 QC/20
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
1 pieces in stock 1 pieces available in 3-4 working days

Select article variation and quantity

System / shank ⌀ Price per 1 Piece (incl. VAT)

Availability

  • Boring depth up to: 11×D
  • Vibration: damped
  • System: QC
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Mute
Boring depth up to 11×D
Vibration damped
System QC
Through-coolant yes
Overall length L 260 mm
non-clamping range S 119 mm
recommended clamping length 80 mm
Assembly bolt set 269026 1
Plug connector for coolant connection 269208
High-pressure connecting hose 269207
suitable interchangeable cutting heads 264834; 264835
Type of product Boring bar shanks

Identification & Classification

Article number 264894 QC/20
EAN / GTIN 4062406231200
Manufacturer number 264894 QC/20
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Shank carbide reinforced.

Supplied with:

Reducing adaptor for coolant connection.

Note:

Do not clamp on the area marked S!
Dmin = 1/2 shank ⌀ + H + cutting head centre-line offset L3.
Convenient boring bar orientation by set-up head No. 265001.

Downloads & documents

Suitable products

From the same series "Master Mute" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart