Master Mute exchangeable cutting head, left-hand, for VC.. indexable inserts

Article no.: 265227 16/11
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery Available in 3-4 working days
0 pieces in stock 0 pieces available in 3-4 working days

Select article variation and quantity

Shank ⌀ / insert size Price per 1 Piece (incl. VAT)

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Mute
Insert size 11 mm
Shank ⌀ Ds 16 mm
Application type left-hand
Number of coolant channels 2
Through-coolant yes
suitable indexable insert VC.. 1103..
Minimum pre-drill ⌀ Dmin 25 mm
Centre offset L3 16 mm
Overall length L 17 mm
Insert screw 269028 38
Type of product Cutting head

Identification & Classification

Article number 265227 16/11
EAN / GTIN 4069515035798
Manufacturer number 265227 16/11
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Suitable for:

Vibration-damping boring bar shanks No. 265060265076.

Downloads & documents

Suitable products

From the same series "Master Mute" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart