{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Surface | painted | |
| Width of cutting edge | 21 mm | |
| Overall length | 180 mm | |
| Material | chromium vanadium steel | |
| Total weight | 250 g | |
| Content | single part | |
| Type of product | chisel |
| Article number | 263.18 | |
| EAN / GTIN | 3148511615201 | |
| Manufacturer number | 263.18 | |
| L-Number | L60130 533 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |