{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| ISO code indexable insert | VCMT 110302 | |
| Corner radius | 0.2 mm | |
| Type | HB7415 | |
| Tool material | Carbide | |
| Main application | S | |
| Cutting conditions | continuous | |
| Chip breaker | TIS | |
| Tolerance | M | |
| Cutting depth ap | 0.05 mm - 1 mm | |
| Feed f | 0.1 mm/rev. | |
| Cutting speed vc main application | 60 m/min - 70 m/min | |
| Number of changes/inserts | 2 | |
| Finishing/roughing assignment | Finishing | |
| Type of product | Indexable insert for turning |
| Article number | 261364 HB7415 | |
| EAN / GTIN | 4045197671325 | |
| Manufacturer number | 261364 HB7415 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |