{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Shank size | 12 mm | |
| Insert size | 11 mm | |
| Application type | neutral | |
| Standard | Works standard | |
| Through-coolant | no | |
| ISO code toolholder | SVVCN 1212F11 | |
| suitable indexable insert | VC.. 1103.. | |
| Functional width L4 neutral holders | 6 mm | |
| Overhang L1 neutral holders | 18 mm | |
| Overall length L neutral holders | 80 mm | |
| Set of insert screws | 269028 22 | |
| Setting angle κ | 72.5 degrees | |
| Application | External longitudinal turning; External longitudinal turning; External longitudinal turning | |
| Type of product | Boring bar |
| Article number | 261317 12/11 | |
| EAN / GTIN | 4045197655974 | |
| Manufacturer number | 261317 12/11 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |