{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Shank size | 16 mm | |
| Insert size | 11 mm | |
| Application type | right-hand | |
| Standard | DIN ISO 5610 | |
| Through-coolant | no | |
| ISO code toolholder | SDHCR/L 1616H11 | |
| suitable indexable insert | DC.. 11T3.. | |
| Functional width L4 | 20 mm | |
| Head length L1 | 12 mm | |
| Overall length L | 100 mm | |
| Set of insert screws | 269028 2 | |
| Shim | 269005 3 | |
| Shim screw | 269013 2 | |
| Setting angle κ | 107.5 degrees | |
| Application | External longitudinal turning; External longitudinal turning | |
| Type of product | Boring bar |
| Article number | 260306 16/11 | |
| EAN / GTIN | 4045197652522 | |
| Manufacturer number | 260306 16/11 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |