Suction pipe / special wrench ∙ VAG ∙ 3/8 inch (10 mm) square, hollow ∙ Outside 12-point profile ∙ Size 13 mm

Article no.: 2584-13
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 2584-13
EAN / GTIN 4000896246779
Manufacturer number 2584-13
L-Number L60140 6035
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com

Description

Description:

Application:
Operation of difficult to access fastening screw on the intake manifold (behind the high-pressure pump)
  • Designed as a ″suitcase handle″, enabling the screw connections to be easily tightened with torque
  • For e.g. 3-cylinder common rail engines 1.4 l
    AUDI A1 model year 2014 → 2018
    SEAT Ibiza 4 model year 2015 →
    VW Polo 5 model year 2014 → 2017
    ŠKODA Fabia 3 model year 2014 → 2018 ∙ Rapid model year 2015 → 2018
  • Surface: chrome-plated
  • Made in Germany
  • Drive: Square, hollow 10 mm (3/8 inch)
  • Output: Outside 12-point profile
  • Wrench size: 13 mm
  • Dimensions / length: 166 mm
  • For manual operation

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart