{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Drive size, square profile | 3/4 inch | |
| Width across flats, for hexagon head screws | 32 mm | |
| Type of product | socket insert | |
| Material | chromium alloy steel | |
| Surface | burnished | |
| Standard | DIN 3129 | |
| Overall length | 54 mm | |
| Drive | square profile | |
| Output drive | for hexagon head screws |
| Article number | 25010032 | |
| EAN / GTIN | 4018754015733 | |
| Manufacturer number | 25010032 | |
| L-Number | L60010 1491 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |