{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Shank size | 40 mm | |
| Insert size | 19 mm | |
| Application type | right-hand | |
| Standard | Works standard | |
| Through-coolant | no | |
| ISO code toolholder | DCLNR/L 4040S19 | |
| suitable indexable insert | CN.. 1906.. | |
| Functional width L4 | 50 mm | |
| Head length L1 | 45 mm | |
| Overall length L | 250 mm | |
| Shim | 259031 18 | |
| Shim screw | 259025 13 | |
| Clamp, screw, spring | 259035 1 | |
| Setting angle κ | 95 degrees | |
| Application | External longitudinal turning; External longitudinal turning | |
| Type of product | Boring bar |
| Article number | 250016 40/19 | |
| EAN / GTIN | 4062406119119 | |
| Manufacturer number | 250016 40/19 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |