Collapsible cart

Article no.: 2500-K
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Folding trolleys

Identification & Classification

Article number 2500-K
EAN / GTIN 4017976780009
Manufacturer number 2500-K
L-Number L90070 201
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de

Description

Version:

unassembled

Description:

Hand truck made of tubular and sectional steel welded, powder coated blue RAL 5007. Platform made of derived timber material board, surface beech grain. Folding push handle on platform. 2 swivel and 2 fixed-wheel castors, TPE tyres (non-marking), hubs with groove ball bearing. Swivel castors with wheel locks

Feature:

  • Total load capacity (kg): 500
  • Usable surface length (mm): 850
  • Usable surface width (mm): 500
  • Loading surface height (mm): 228
  • Overall length (mm): 975
  • Total width (mm): 509
  • Total height (mm): 1057
  • Tyres: TPE
  • Wheel size (mm): 160 x 40

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart