{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Shaft length | 120 mm | |
| Shank width | 12 mm | |
| Shank height h | 21 mm | |
| □ socket | 8×8 mm | |
| Round cutting edge height | 8 mm | |
| Type of product | Cutter holder |
| Article number | 240072 KD8 | |
| EAN / GTIN | 4047109015555 | |
| Manufacturer number | H05 65010 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |