{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Type | A00 | |
Tool material | HSS Co 5 | |
Height h | 8 mm | |
Width b | 2.2 mm | |
Overall length L | 75 mm | |
Type of product | Cutter insert for turning |
Article number | 240014 A00 | |
EAN / GTIN | 4047109015586 | |
Manufacturer number | H10 15010.91 | |
Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com |