{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| ABS® shank ⌀ Ds | 80 mm | |
| Shank | ABS | |
| Through-coolant | yes | |
| Length L | 85 mm | |
| Type of product | Extension |
| Article number | 239094 80 | |
| EAN / GTIN | 4047109041509 | |
| Manufacturer number | A20 00070 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com |