{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series |
TwinKom®
|
|
| Manufacturer’s designation |
KOMET® TwinKom® Halter für Doppelschneider α = 90° Schruppen
|
|
| Cutter diameter min. Dmin |
24 mm
|
|
| Cutter diameter max. Dmax |
32 mm
|
|
| Groove width w |
6.5 mm
|
|
| Setting angle |
90 degrees
|
|
| Overall length L |
20.2 mm
|
|
| Type of product |
non-specific boring tool
|
|
| Cutting direction |
right-hand cutting
|
|
| Machining method |
core drilling (BAB)
|
|
| Adjustment range |
radial setting
|
|
| Weight |
0.012 kg
|
| Article number | 236686 24-32 | |
| EAN / GTIN | 4047109077881 | |
| Manufacturer number | G03 70330 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |