KOMET® indexable insert 18-010

Article no.: 236520 18-010
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 24.00 / Piece
  • from 10 Piece
    US $ 20.00 / Piece
on request
In stock
563 pieces in stock

Product details

Technical Data

ISO code indexable insert SOEX 060306
Designation 18-010
Grade BK8425
Type Uni
Tool material Carbide
Feed f in steel < 900 N/mm2 0.16 mm/rev.
Number of changes/inserts 4
maximum cutting depth ap max when side milling 0.72 mm
maximum cutting depth ap max when slot milling from solid 0.72 mm
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 236520 18-010
EAN / GTIN 4047109103429
Manufacturer number W83 18010.068425

Application Table

Alu plastics
N
600
Aluminium (short chipping)
N
300
Alu > 10% Si
N
250
Steel < 500 N/mm²
P
300
Steel < 750 N/mm²
P
250
Steel < 900 N/mm²
P
200
Steel < 1100 N/mm²
P
160
Steel < 1400 N/mm²
P
130
INOX < 900 N/mm²
M
160
INOX > 900 N/mm²
M
160
Ti > 850 N/mm²
S
80
GG(G)
K
200
Uni
 
wet maximum
 

Description

Version:

Ground on the circumference, with rounded cutting edge and sintered chip breaker.

Note:

Application values refer to the KUB Quatron®.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart