{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes | |
| Entry of cooling lubricant | with cooling lubricant entry, axially concentric | |
| Escape of cooling lubricant | with cooling lubricant exit, axially angled | |
| Cooling lubricant | yes | |
| Interface position | on the machine | |
| Holder type | Plain shank | |
| Interface coding | ZYL03201415 | |
| Holder shape | with longitudinal slot | |
| Holder version | metric | |
| Holder size, metric | 0320 mm | |
| Type of mounting | spigot | |
| Shank diameter | 32 mm | |
| Shank length | 60 mm | |
| Cutter diameter, min. | 35 mm | |
| Flute length | 105 mm | |
| Distance from cutter corner to cutter tip | 1.14 mm | |
| Number of cutting edges, total | 1 | |
| Twist angle | 25 degrees | |
| Angle, 1st step | 158 degrees | |
| Interface coding for insert | WO05T3043N | |
| Insert designation | WOEX 05T304 | |
| Interface | joint 1 | |
| Gauge length | 134 mm | |
| Usable length | 105 mm | |
| Overall length | 194 mm | |
| Weight | 870 g | |
| Cutting direction | right-hand cutting | |
| Machining method | drilling into solid material | |
| Machining strategy | MTC | |
| Type of product | indexable drill for cutter inserts | |
| Content | single part |
| Article number | 232300 35 | |
| EAN / GTIN | 4045197346148 | |
| Manufacturer number | 232300 35 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |