{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Tool material | HSS-E-PM | |
| Coating | TiAlN | |
| Cutter diameter min. D | 52 mm | |
| Point angle | 132 degrees | |
| Number of teeth | 2 | |
| Manufacturer’s designation | Bohrereinsatz mit Ausspitzung | |
| Entry of cooling lubricant | without cooling lubricant entry | |
| Escape of cooling lubricant | without cooling lubricant exit | |
| Wet maximum | suitable | |
| Cooling lubricant | yes | |
| Distance from cutter corner to cutter tip | 11.58 mm | |
| Point geometry | A | |
| Insert thickness | 7.9 mm | |
| Machining group | K (cast iron); M (stainless steel); N (non-ferrous metals); P (steel); S (difficult-to-machine materials) | |
| Insert thickness T | 7.9 mm | |
| Weight | 50 g | |
| Cutting direction | right-hand cutting | |
| Tool version | solid steel | |
| Machining method | drilling into solid material (BVB) | |
| Type of product | cutter insert for boring | |
| For base body type | 48 | |
| Content | single part |
| Article number | 232286 52 | |
| EAN / GTIN | 4045197593856 | |
| Manufacturer number | 232286 52 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |