Drill insert with pointed tip HSS-E-PM, TiAlN, ⌀ D: 34mm

Article no.: 232286 34
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
72 pieces in stock 72 pieces available in 5-10 working days

Select article variation and quantity

⌀ D (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material HSS-E-PM
Coating TiAlN
Cutter diameter min. D 34 mm
Point angle 132 degrees
Number of teeth 2
Manufacturer’s designation Bohrereinsatz mit Ausspitzung
Entry of cooling lubricant without cooling lubricant entry
Escape of cooling lubricant without cooling lubricant exit
Wet maximum suitable
Cooling lubricant yes
Distance from cutter corner to cutter tip 7.57 mm
Point geometry A
Insert thickness 4.8 mm
Machining group K (cast iron); M (stainless steel); N (non-ferrous metals); P (steel); S (difficult-to-machine materials)
Insert thickness T 4.8 mm
Weight 20 g
Cutting direction right-hand cutting
Tool version solid steel
Machining method drilling into solid material (BVB)
Type of product cutter insert for boring
For base body type 25
Content single part

Identification & Classification

Article number 232286 34
EAN / GTIN 4045197593641
Manufacturer number 232286 34
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
200
Aluminium (short chipping)
N
200
Alu > 10% Si
N
120
Steel < 500 N/mm²
P
65
Steel < 750 N/mm²
P
60
Steel < 900 N/mm²
P
55
Steel < 1100 N/mm²
P
50
Steel < 1400 N/mm²
P
30
INOX < 900 N/mm²
M
30
INOX > 900 N/mm²
M
20
Ti > 850 N/mm²
S
15
GG(G)
K
60
CuZn
N
140
wet maximum
 

Description

Version:

Exchangeable HSS cutter for universal application. Cannot be reground.
With chip breaker. Pointed tip for high stability and self-centring.
For holes up to IT10 accuracy.

Note:

Other sizes, version with solid carbide cutting edges and 180° cutting edges, available on request.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability