{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of cutting edges, total | 2 | |
| Cutter diameter, min. Dc | 18 mm | |
| Usable length L1 | 288 mm | |
| Through-coolant | yes | |
| Holder type | morse taper MT | |
| Interface position | on the machine | |
| Holder version | dimensionless nominal size with cooling | |
| Holder size, no dimensions | 3 | |
| Cooling lubricant | yes | |
| Cutter diameter, max. Dc | 24 mm | |
| Interface | joint 1 | |
| Type of fastening for insert | S (with counterbore screwed through hole) | |
| Cutting direction | right-hand cutting | |
| Machining method | drilling into solid material (BVB) | |
| Type of product | indexable drill for cutter inserts | |
| Drill depth for indexable insert drill up to | 12×D | |
| Content | single part |
| Article number | 232275 18 | |
| EAN / GTIN | 4062406106065 | |
| Manufacturer number | 232275 18 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |