{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Grade | HB7630 | |
| For base body size | 27 mm | |
| Cutter diameter min. D | 27 mm | |
| Coating | TiCN | |
| Tool material | Carbide | |
| Point angle | 135 degrees | |
| Number of teeth | 2 | |
| Through-coolant | yes | |
| Entry of cooling lubricant | with cooling lubricant entry, axially concentric | |
| Escape of cooling lubricant | with cooling lubricant exit, axially concentric | |
| Cooling lubricant | yes | |
| Series | HiPer Drill | |
| Configurable | no | |
| Distance from cutter corner to cutter tip | 5.59 mm | |
| Insert thickness | 9.7 mm | |
| Cutting media, manufacturer’s designation | HB7630 | |
| Type of fastening for insert | C (without hole clamped from above) | |
| Tolerance class | h7 | |
| Gauge length A | 24.7 mm | |
| Overall length L | 24.7 mm | |
| Weight | 43 g | |
| Cutting direction | right-hand cutting | |
| Tool version | solid carbide | |
| Standard | DIN 4000-171 | |
| Machining method | drilling into solid material (BVB) | |
| Type of product | cutter insert for boring | |
| Content | single part |
| Article number | 231650 27 | |
| EAN / GTIN | 4045197605221 | |
| Manufacturer number | 231650 27 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |