{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Grade | HB7630 | |
| For base body size | 25 mm | |
| Cutter diameter min. D | 25 mm | |
| Coating | TiCN | |
| Tool material | Carbide | |
| Point angle | 135 degrees | |
| Number of teeth | 2 | |
| Through-coolant | no | |
| Cooling lubricant | yes | |
| Series | HiPer Drill | |
| Configurable | no | |
| Distance from cutter corner to cutter tip | 5.18 mm | |
| Cutting media, manufacturer’s designation | HB7630 | |
| Insert thickness T | 9 mm | |
| Type of fastening for insert | P (with cyl. hole clamped via hole) | |
| Tolerance class | h7 | |
| Gauge length A | 22.9 mm | |
| Usable length L1 | 22.9 mm | |
| Overall length L | 22.9 mm | |
| Weight | 34 g | |
| Cutting direction | right-hand cutting | |
| Machining method | drilling into solid material (BVB) | |
| Type of product | cutter insert for boring | |
| Content | single part |
| Article number | 231650 25 | |
| EAN / GTIN | 4045197605177 | |
| Manufacturer number | 231650 25 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |