Stacking frame for pallet dollies

Article no.: 22901
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 22901
EAN / GTIN 4017976229010
Manufacturer number 22901
L-Number L90080 504
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de

Description

Version:

disassembled

Description:

For parking flat pallets and pallet cages at an ergonomically comfortable level. Angle steel construction with catch corners, sturdy tubular supports with base plates. Stable support tubes with foot plates, to be inserted into corner sleeves at the stacking frame. Powder coated, blue RAL 5007. Stacking frames can be bolted tight with the pallet dolly via base plates and bolting set (included in delivery).

Feature:

  • Total load capacity (kg): 1200
  • Length of usable platform (mm): 1210
  • Width of usable platform (mm): 810
  • Height without dolly (mm): 140
  • Height with dolly (mm): 422

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart