{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Cooling lubricant | yes | |
| Manufacturer’s designation | BDGT 11T302 FR-JA | |
| Base form | rhombic | |
| Wide insert B | 6.7 mm | |
| Thickness of the insert S | 3.8 mm | |
| Length of cutting insert L | 11.647 mm | |
| Insert version | right-hand | |
| Length of cutting edge l | 11.647 mm | |
| Height of cutting edge | 3.8 mm | |
| Corner radius R | 0.2 mm | |
| Corner chamfer length C | 2.7 mm | |
| Corner chamfer angle | 90 degrees | |
| Corner angle | 80 degrees | |
| Rake face chamfer width C | 0 mm | |
| Rake angle | 15 degrees | |
| Normal clearance angle (main cutting edge) | 18 degrees | |
| Cutting conditions | interrupted | |
| Cutting edge length, limited | 11 mm | |
| ISO-Code | BDGT 11T302 FR-JA | |
| Attachment hole diameter | 2.8 mm | |
| Type of chip breaker | GM | |
| Tool material | Carbide | |
| Standard designation for cutting medium, 2nd Priority | HW-N10 | |
| Machining group | N (non-ferrous metals) | |
| Tool application group | N10 | |
| Cutting media, manufacturer’s designation | GW25 | |
| Coating | uncoated | |
| Grade | GW25 | |
| Insert thickness T | 3.8 mm | |
| Type of fastening for insert | S (with counterbore screwed through hole) | |
| Interface coding for insert | BD11T3023R | |
| Interface coding for insert according to ISO TS 13399-60 | KYO$BD11T3023RBP$08 | |
| Insert designation | BDGT 11T302 FR-JA | |
| Type of product | Cutter insert | |
| With ISO code | yes | |
| Standard | DIN ISO 1832 | |
| Number of teeth | 2 pcs. | |
| Direction of action | right-hand | |
| Suitable for material | Aluminium; non-ferrous materials (N) | |
| Tolerance Class | G | |
| Machining method | shoulder milling (FEC) | |
| Finishing / roughing assignment | Finishing; Roughing | |
| Type of fastening | Hole | |
| Chip breaker | yes | |
| Cutter version | chamfered (T) | |
| Cutting conditions | interrupted | |
| Number of potential uses | 2 pcs. | |
| Weight | 3 g | |
| Content | 1 pcs. | |
| Correction factor fz | 2.5 |
| Article number | 227325 ALU | |
| EAN / GTIN | 4960664457847 | |
| Manufacturer number | TWF00270 | |
| Manufacturer/responsible person | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 Neuss, Germany, www.kyocera-unimerco.de |