Tool cabinet with puller set 49-piece

Article no.: 224-676
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Part described Casing; body
Coating painted
Colour, grey Anthracite grey
Colour, green Signal green
Part described Korpus; Rückwand; Korpus; Rückwand; Türen
Manufacturer’s designation Werkzeugschrank mit Abziehersatz 49-teilig
Material sheet metal
Colour grey; green
With door yes
Total number of doors 2 pcs.
Door design swing door/revolving door
Door opening angle 90 degrees
Door height 595 mm
Door fronts closed
Shape of door handle bridge handle
With drawers no
Cabinet ventilation no
Type of lock cylinder lock
Locking system no locking system
With perforated panel grid interval yes
Load capacity 50 kg
Part described gesamter Artikel
Type of product wall-mounted cabinet
Installation position no wall and floor anchoring
Set-up and installation situation wall mounting
Area of application workshop
Configuration configured
Overall width 750 mm
Overall depth 225 mm
Overall height 650 mm
Body width 750 mm
Body depth 225 mm
Body height 650 mm
Mobile no

Identification & Classification

Article number 224-676
EAN / GTIN 4021176042072
Manufacturer number 224-676
L-Number L80010 106067
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The perforated, 49-piece tool cabinet 224-676 made of sturdy sheet metal is used for the safe and orderly storage of tools. The tool cabinet includes various puller and separator devices, a sliding hammer device, two 3-jaw pullers with interchangeable hooks, as well as different internal extractors along with counter stays. This makes the range suitable for external extraction, internal extraction, and separator pulling. The perforated matrix on the back panel provides enough space for mounting tool holders. The tool cabinet features lockable doors with a cylinder lock, as well as a maximum load capacity of 50 kg. The high-quality steel cabinets can be flexibly integrated into various work environments and thus adapt to individual requirements.
  • Safe and clear storage in the lockable tool cabinet
  • Self-centering of the jaws by pulling the tension cone.

Feature:

  • Material: tool steel
  • Total width [mm]: 750 mm
  • Total width [inch]: 29 1/2
  • Total depth [mm]: 225 mm
  • Total depth [inch]: 8 7/8
  • Total height [mm]: 650 mm
  • Total height [inch]: 25 9/16
  • Max. tensile force [kN]: 70 kN
  • Max. tractive force [t]: 7 t
  • Max. pulling force [US t. sh.]: 7.72
  • Spare parts available: Yes
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Load capacity [kg].1: 50 kg
  • Number of parts: 49
  • Components: 022-206, 22-0-17, 15-00, 15-2, 203-1, 203-2, 21-2, 21-4, 21-5, 21-6, 68-0, 68-2, GA7-10, X-SB-65x75
  • Number of handles: 2
  • With drawers: No
  • With brake: No
  • Number of locks: 1
  • Number of doors: 2
  • Door width [mm]: 345 mm
  • Door depth [mm]: 20 mm
  • Door height [mm]: 595 mm
  • Wall height [mm]: 645 mm
  • Wall width [mm]: 745 mm
  • Rear panel, housing, drive unit Color: anthracite grey
  • Drawer corners Color: grey

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart