SOMT....20ER-GM 14

Article no.: 222072 14
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
194 pieces in stock

Product details

Technical Data

ISO code indexable insert SOMT140520-ER-GM
Type INOX
Corner radius 2 mm
Grade PR1535
Tool material Carbide
Programming radius at ap max 3.5 mm
Feed fz per tooth 0.5 − 1.8 mm
Number of changes/inserts 4
Indexable insert size 14
Insert thickness E 5.56 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 222072 14
EAN / GTIN 4960664708239
Manufacturer number TLC05627

Application Table

INOX < 900 N/mm²
M
160
INOX > 900 N/mm²
M
120
Ti > 850 N/mm²
S
40
wet maximum
 
dry
 
Air
 

Description

Version:

4-edge indexable inserts with convex cutting edges for low cutting forces.

Application:

FL geometry is the first choice for general machining.

Note:

Standard application values for ae = 0.3×D.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart