{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Cutting edge ⌀ DC | 63 mm | |
| Number of cutting edges Z | 5 | |
| Shank type | with bore | |
| Milling application | Circular milling; Plunging; Ramping | |
| Through-coolant | yes | |
| Machining strategy | HPC | |
| ⌀ D3 | 39 mm | |
| maximum cutting depth ap max | 2 mm | |
| maximum cutting depth ap max for LD geometry | 5 mm | |
| Overall length Ltot | 50 mm | |
| Mounting bore ⌀ | 27 mm | |
| Circular interpolation milling ⌀ Dmin | 102 mm | |
| Circular interpolation milling ⌀ Dmax | 124 mm | |
| Ramping angle αmax | 0.54 degrees | |
| Ramping length L for αmax | 38 mm | |
| Indexable insert size | 14 | |
| suitable indexable insert | SOMT.. | |
| Insert screw | 229719 (20 IP; 4.5 Nm) | |
| Setting angle κ | 10 degrees | |
| Fz Helix | 0.7 | |
| Type of product | Copy mill |
| Article number | 222065 63/5SL | |
| EAN / GTIN | 4960664707737 | |
| Manufacturer number | THN07693 | |
| Manufacturer/responsible person | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de |