Bit ∙ 5/16 inch (8 mm) hexagon, solid ∙ Inside hexagon profile ∙ Size 8 mm

Article no.: 2206-8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification & Classification

Article number 2206-8
EAN / GTIN 4000896014286
Manufacturer number 2206-8
L-Number L60140 1352
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Hexagon drive ISO 1173 C8 (5/16″), ISO 2351-3 C8
  • Made in Germany
  • Drive: Hexagon, solid 8 (5/16 inches)
  • Output: Inside hexagon profile
  • Wrench size: 8 mm
  • Dimensions / length: 30 mm
  • Net weight: 0.01 kg
  • Special purpose steel for excessive use
  • High-precision, close-tolerance fabrication of tips and edges
  • For electric and pneumatic screwdrivers as well as for manual operation
  • Tough and hard for threaded screws (hard screw-joint)
  • Permanent hardness of 59-61 HR C for high demands in trade and industry
  • High torque values, well above DIN standard, over a long service life

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart