Side / parting off milling cutter with plain shank HSS width ap = 1.5 mm, ⌀ D / number of teeth Z: 50/4mm

Article no.: 218408 50/4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
5 pieces in stock 5 pieces available in 3-4 working days

Select article variation and quantity

⌀ D / number of teeth Z (mm) Price per 1 Piece (incl. VAT)

Availability

  • Tool material: HSS
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 50 mm
Width ap 1.5 mm
Shank type Plain shank
Tool material HSS
Through-coolant no
Number of cutting edges Z 4
maximum cutting depth ae max 12.75 mm
Collar ⌀ d1 24.5 mm
Collar length L1 36 mm
Overall length Ltot for ap 1.5 mm 94.9 mm
Overall length Ltot for ap 2.2 mm 95.5 mm
Shank ⌀ Ds h6 25 mm
suitable indexable insert XC.. 1113
Type of product Side milling cutter

Identification & Classification

Article number 218408 50/4
EAN / GTIN 4045197533364
Manufacturer number 218408 50/4
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

High-performance parting-off milling cutter system with choice of either collar and low-cost steel blade or collar and high-precision temperature-resistant HSS blade.

Application:

For slitting and parting off milling. For high repetition accuracy in series production it is preferable to use the HSS blade.

Attention:

Please order the assembly key No. 279940 separately.

Note:

Side and parting-off milling cutters available up to ⌀ D = 200 mm.
HSS spare blades can be reordered as accessories.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart