Circular mill (without insert), Carbide, Type: 11L

Article no.: 217405 11L
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
21 pieces in stock 21 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Through-coolant: no
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for insert type 03
smallest hole ⌀ D 10.6 mm
Material of milling tool Carbide
Through-coolant no
Tool exchange PowerCard
Internal ⌀ d1 7.4 mm
maximum cutting depth Smax 1.6 mm
Overhang L1 34.2 mm
Overall length Ltot 74.2 mm
Shank ⌀ Ds h6 10 mm
Shank type Weldon
Set of insert screws 219820 (6 IP; 0.6 Nm)
Type of product Circular mills

Identification & Classification

Article number 217405 11L
EAN / GTIN 4045197216915
Manufacturer number 217405 11L
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

No. 217400 sizes 8 and 11 as well as No. 217405 size 11L without internal cooling.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart