Oil filter wrench ∙ 1/2 inch (12.5 mm) square, hollow ∙ Groove profile ∙ Size 66

Article no.: 2169-66
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 2169-66
EAN / GTIN 4000896100217
Manufacturer number 2169-66
L-Number L60140 2369
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com

Description

Description:

Application:
Operating Purflux oil filters
  • Wrench size 66 mm groove profile (6 grooves)
  • RENAULT Clio, Twingo (also operation of the oil filter housing cap) ∙ Kangoo,
    FIAT Punto ∙ Stilo ∙ Brava ∙ Bravo with 1.2 l,
    LANCIA Y 1.2 l,
    MAZDA 323 ∙ 626 ∙ MX 3 ∙ Xedos,
    MITSUBISHI Colt ∙ Carisma ∙ Space Star,
    NISSAN Micra ∙ Primera ∙ Serena,
    TOYOTA Yaris ∙ Starlet, MR 2 ∙ Corolla ∙ Carina ∙ Avensis
  • Inside square 12.5 = 1/2″ or
    outside hexagon Hexagon with bore 24 mm
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Groove profile
  • Diameter: 76 mm
  • Net weight: 0.18 kg

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart