Oil filter wrench ∙ 3/8 inch (10 mm) square, hollow ∙ Outside hexagon profile ∙ Size 32

Article no.: 2169-32
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 2169-32
EAN / GTIN 4000896082346
Manufacturer number 2169-32
L-Number L60140 3233
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com

Description

Description:

Application:
Installing and removing oil filters and oil filter housing caps when changing the oil filter element
  • Forged design
  • 6-point Wrench size 32 mm
    OPEL/VAUXHALL Astra ∙ Corsa ∙ 1.9 l CDTi ∙ Astra 2.0 CDTi
    VW Passat ∙ Golf 6 with 1.6 and 2.0 CR-TDI ∙ Passat B7 1.6 ∙ 2.0 diesel engine ∙ Golf 7 2.0 petrol engine ∙ Polo 5 1.2 l-1.4 l TDI ∙ Polo 1.2 l petrol engines model year 2005→ ∙ Transporter T5 1.9 l diesel model year 2004→ ∙ Touran TDi ∙ Tiguan model year 2007→ 1.4 l (90/118kW) 2.0 l diesel engines ∙ AUDI A6 3.2 l TSI ∙ V6 model year 2004→ ∙ A4 diesel from model year 12/2007
    BMW 530d M57 model year 2008→
    For urea solution filter Ad-Blue® MAN e.g. TGX
  • Surface: chrome-plated
  • Made in Germany
  • Drive: Square, hollow 10 mm (3/8 inch)
  • Output: Outside hexagon profile
  • Diameter: 43 mm
  • Net weight: 0.14 kg
  • For manual operation

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart