Oil filter wrench ∙ 1/2 inch (12.5 mm) square, hollow ∙ Outside 14-point profile ∙ Size 80

Article no.: 2169-13
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification & Classification

Article number 2169-13
EAN / GTIN 4000896241859
Manufacturer number 2169-13
L-Number L60140 6030
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

Application:
Operating oil filters and oil filter housings
  • 14-point Wrench size 80 mm
  • Operation of the oil filters in
    Hyundai i30 ∙ Tucson KIA Ceéd ∙ Sportage ∙ Soul ∙ Stonic with 1.6 CRDI engine
  • Positive mounting of the oil filter housing
  • Controlled screw tightening with torque wrench to the torque required by the manufacturer
  • Inside square Drive 12.5 = 12
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Outside 14-point profile
  • Diameter: 107 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart