{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | subland drill | |
| Cutter diameter, min. Dc | 30 mm | |
| Angle, 1st step | 180 degrees | |
| Number of cutting edges, total | 2 | |
| Shank diameter DS | 25 mm | |
| Overall length L | 100 mm | |
| Gauge length A | 43 mm | |
| Through-coolant | yes | |
| Insert designation | WOEX | |
| Cooling lubricant | yes | |
| Interface position | on the machine | |
| Holder type | plain shank | |
| Interface coding | ZYL02501015 | |
| Holder shape | straight clamping flat | |
| Holder tolerance class | h$06 | |
| Length of shank LS | 57 mm | |
| Initial diameter d | 19 mm | |
| Pilot pin | without guiding pin | |
| Guide elements | without guide elements | |
| Type of fastening for insert | S (with counterbore screwed through hole) | |
| Interface coding for insert | WO06T3__3N | |
| Interface | joint 1 | |
| Weight | 340 g | |
| Cutting direction | right-hand cutting | |
| Machining method | profile countersinking (SPR) | |
| Max. cutting depth L2 | 23 mm |
| Article number | 216660 M18 | |
| EAN / GTIN | 4047109013162 | |
| Manufacturer number | F10 11090 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 Besigheim, Germany, www.kometgroup.com |