{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Display | LED; LED | |
| Measuring voltage min., voltage measurement | 3 V | |
| Measuring voltage max., voltage measurement | 48 V | |
| Length of cable | 130 cm | |
| DIsplay | LED | |
| Type of product | voltage tester | |
| Measurement variants | polarity testing; voltage measurement | |
| Type of current | dC current; aC current | |
| With cable | yes | |
| With display | yes | |
| Characteristics | vibration alarm | |
| Material of the housing | plastic |
| Article number | 2152N-01 | |
| EAN / GTIN | 4000896204199 | |
| Manufacturer number | 2152N-01 | |
| L-Number | L60140 4980 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |