XNEX 080610 High feed rate UNI

Article no.: 215117 UNI
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 27.45 / Piece
  • from 10 Piece
    US $ 22.87 / Piece
on request
In stock
573 pieces in stock

Product details

Technical Data

ISO code indexable insert XNEX 080610
Type UNI
Grade HBM20
Tool material Carbide
maximum cutting depth ap max 1 mm
Insert thickness S 6.35 mm
Number of changes/inserts 6
Coating CVD
Corner radius 1 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215117 UNI
EAN / GTIN 4062406103217

Application Table

Steel < 500 N/mm²
P
280
Steel < 750 N/mm²
P
240
Steel < 900 N/mm²
P
220
Steel < 1100 N/mm²
P
200
Steel < 1400 N/mm²
P
180
INOX < 900 N/mm²
M
120
INOX > 900 N/mm²
M
95
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

6 edges ensure good value for money, due to a low price per cutting edge.
Single-sided 3-edge carbide indexable insert with special geometry for high feed rates.
Programming radius at ap max of 2.4 mm.

Note:

Standard application values for ae = 0.3×D / ap = 3mm.
ae = 0.6×D / ap = 0.8 mm.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart