SOET 120508 PDER ALU

Article no.: 214862 ALU
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 23.08 / Piece
  • from 10 Piece
    US $ 19.23 / Piece
on request
In stock
1,461 pieces in stock

Product details

Technical Data

ISO code indexable insert SOET 120508 PDER
Type ALU
Corner radius 0.8 mm
Grade HU7810
Tool material Carbide
Feed fz per tooth 0.2 mm
Number of changes/inserts 4
Insert thickness E 5.56 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 214862 ALU
EAN / GTIN 4045197608635

Application Table

Alu plastics
N
700
Aluminium (short chipping)
N
700
Alu > 10% Si
N
650
wet maximum
 
dry
 

Description

Version:

Increased insert thickness for the highest metal removal rates. Protected against wear by the latest coating.

Note:

Standard application values for ae = 0.3×D.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart