TwinCut indexable face mill 45° wide pitch, with bore, ⌀ D / number of teeth Z: 50/3mm

Article no.: 213410 50/3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
53 pieces in stock 53 pieces available in 3-4 working days

Select article variation and quantity

⌀ D / number of teeth Z (mm) Price per 1 Piece (incl. VAT)

Availability

  • Number of cutting edges Z: 3
  • Setting angle κ: 45
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TwinCut
Cutting edge ⌀ DC 50 mm
Number of cutting edges Z 3
Shank type with bore
Setting angle κ 45 degrees
Spacing of the cutters unequal spacing
Through-coolant yes
Tool exchange PowerCard
maximum external ⌀ Dmax for ON.U inserts 61.8 mm
maximum external ⌀ Dmax for SN.U inserts 65.2 mm
Overall length Ltot for SN.U inserts 40 mm
Overall length Ltot for ON.U inserts 38.3 mm
Mounting bore ⌀ 22 mm
suitable indexable insert SN.U; ON.U
Set of insert screws 219898 (15IP; 3.8 Nm)
Shim 219897
Clamp screw for shim 219899
Type of product Face mill

Identification & Classification

Article number 213410 50/3
EAN / GTIN 4045197605429
Manufacturer number 213410 50/3
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

From ⌀ 160 mm for arbors to DIN 2079, with 4 additional attachment holes and without internal cooling.

Application:

With double-sided 8-edge inserts (ON.U) or 4-edge inserts (SN.U).

Spare part:

Shim No. 219897 for use with both types of indexable insert.

Note:

Do not mix different types of insert ON.U and SN.U.
Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart