Copy mill with plain shank, for indexable inserts RD.., ⌀ D / number of effective cutting edges Z: 12mm

Article no.: 212070 12
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
22 pieces in stock 22 pieces available in 3-4 working days

Select article variation and quantity

⌀ D / number of effective cutting edges Z (mm) Price per 1 Piece (incl. VAT)

Availability

  • Milling head suitable for insert shape: round
  • Milling application: Circular milling; Ramping
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 12 mm
Number of cutting edges Z 3
Shank type Plain shank
Milling head suitable for insert shape round
Milling application Circular milling; Ramping
Spacing of the cutters unequal spacing
Through-coolant yes
Tool exchange PowerCard
⌀ D3 7 mm
Overhang L1 30 mm
Overall length Ltot 75 mm
Shank ⌀ Ds h6 12 mm
Circular interpolation milling ⌀ Dmin 19 mm
Circular interpolation milling ⌀ Dmax 22 mm
Circular interpolation milling ap 1.1 mm
Ramping angle αmax 3.5 degrees
Ramping length L for αmax 5.72 mm
suitable indexable insert RD.. 0501
Set of insert screws 219802 (6IP; 0.6 Nm)
Setting angle κ 15 – 27 degrees
Type of product Copy mill

Identification & Classification

Article number 212070 12
EAN / GTIN 4045197192288
Manufacturer number 212070 12
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Milling body with irregular pitch for smooth cutting.
  • High axial run-out accuracy and concentricity
  • Stepless repositioning of the insert as the cutting edge wears.

Note:

ap max = 1.1 mm.
Use GARANT torque screwdriver TQ No. 211750 size 0.6 with bit No. 674252 size 6IP.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart