Segment internal extractor with spread 63 mm - 78 mm, 82 mm reach

Article no.: 21-7-E
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 21-7-E
EAN / GTIN 4021176924095
Manufacturer number 21-7-E
L-Number L80010 818
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The Segment Internal Extractors of the 21-E series with 15-16 Gang thread are used for extracting flat-mounted bearings, bearing outer rings, sockets, and seals in crafts, workshops, and industry. The segmented design with extra fine gripping edges allows for the safe extraction of flat-mounted parts. The 21 series impresses with its compatibility and variety of applications. Depending on the application, there are numerous variants of the Segment Internal Extractors. They are used either together with counter stays or with sliding hammers.
  • Due to its segmentation and fine spindle design, the segment puller is ideal for precise and gentle work.
  • The mechanical spindle extracts bearings that are tightly seated on the back wall safely and quickly.

Feature:

  • Material: tool steel
  • Total height [mm]: 165 mm
  • Total height [inch]: 6 1/2
  • Width across flats [mm]: 24 mm
  • Wrench size, hexagon socket [mm]: 32 mm
  • Span inside pull-out (min.) [mm]: 63 mm
  • Span inside pull-out (max.) [mm]: 78 mm
  • Span inside pull-out (min.) [in.]: 2 1/2
  • Span inside extension (max.) [in.]: 3 1/16
  • Spare parts available: No
  • Diameter of the extractor [mm]: 35 mm
  • Mounting thread [mm]: 15-16 Gang
  • Span inside pull-out (min. - max.) [mm]: 63 mm - 78 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart