2-jaw internal extractor with spread 5 mm - 8 mm, 12 mm insertion depth

Article no.: 21-0
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Baureihe 21
Capacity max. 8 mm
Number of spreader pieces 2
Connection thread M7
Type of product internal extractor
Material steel

Identification & Classification

Article number 21-0
EAN / GTIN 4021176010408
Manufacturer number 21-0
L-Number L80010 70
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The internal extractors of the series 21 are used for pulling out internal bearings, bearing outer rings, and bushings in craftsmanship, workshops, and industry. The multi-shelled design of the internal extractors with their extra large gripping edges allows for the safe pulling out of internal components. The series 21 impresses with its compatibility and versatility of applications. Depending on the application, there are numerous variants of the optionally 2-jaw or 3-jaw internal extractors. They are used either together with counter stays or with sliding hammers.
  • The robust construction and built-in spindle stop not only ensure strong but also safe work.
  • Due to the extraordinary clamping force and the mechanical spindle, even bearings that are closely seated on the back wall are securely and quickly removed.

Feature:

  • Material: tool steel
  • Total height [mm]: 97 mm
  • Total height [inch]: 3 13/16
  • Width across flats [mm]: 13 mm
  • Span inside pull-out (min.) [mm]: 5 mm
  • Span inside pull-out (max.) [mm]: 8 mm
  • Span inside pull-out (min.) [in.]: 3/16
  • Span inside extension (max.) [in.]: 5/16
  • Spare parts available: No
  • Diameter of the extractor [mm]: 17 mm
  • Mounting thread [mm]: M7
  • Span inside pull-out (min. - max.) [mm]: 5 mm - 8 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart