{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | die milling cutter | |
| Coating | PKD | |
| Cutter diameter Dc | 8 mm | |
| Cutting edge length Lc | 10 mm | |
| Overall length L | 80 mm | |
| Shank diameter DS | 8 mm | |
| Number of effective cutters (peripheral side) Z | 2 | |
| Twist angle | 0 degrees | |
| Gauge length A | 20 mm | |
| Tool material | PCD | |
| Tolerance class | e8 | |
| Through-coolant | yes | |
| Wet minimum | suitable | |
| Vorschub pro Zahn Besäumen fz | 0.09 mm | |
| Max. cutting depth, Side milling | 0.4 mm | |
| Wet maximum | suitable | |
| Eingriffsbreite max. ae | 0,2×D | |
| Interface position | on the machine | |
| Holder type | plain shank | |
| Interface coding | ZYL00800115 | |
| Holder shape | plain shank | |
| Dry machining | suitable | |
| Holder tolerance class | h6 | |
| Length of shank LS | 58.2 mm | |
| Vorschub pro Zahn Kopierfräsen fz | 0.14 mm | |
| Shank type | HA | |
| Air | suitable | |
| Cooling lubricant | yes | |
| Manufacturer’s designation | PKD-Vollradiusfräser mit Innenkühlung gerader Schnitt | |
| Machining group | N (non-ferrous metals); O (other) | |
| Tolerance of cutter diameter | tolerance class ISO | |
| Recess diameter D1 | 7.4 mm | |
| Relief angle | 0 degrees | |
| Number of effective cutters (end face) Z | 2 | |
| Twist direction | neutral, straight | |
| Corner / edge | 1 | |
| Corner version | as radius | |
| Corner radius R | 4 mm | |
| Direction of infeed | horizontal, oblique and vertical | |
| Number of clamping slots | 2 | |
| Tool application group | N | |
| Cutting media, manufacturer’s designation | PKD | |
| Vorschub pro Zahn in | graphite | |
| Interface | joint 1 | |
| Usable length L1 | 20 mm | |
| Functional length | 80 mm | |
| Weight | 50 g | |
| Cutting direction | right-hand cutting | |
| Standard | Werksnorm | |
| Data carriers | without data carrier | |
| Machining method | copy milling; profile milling (FPR) | |
| Colour ring | yellow | |
| Content | single part | |
| Correction factor fz | 1.25 | |
| Cutting depth min. | 0.05 mm | |
| Cutting depth in use | Side milling |
| Article number | 209806 8 | |
| EAN / GTIN | 4062406765446 | |
| Manufacturer number | 209806 8 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |