{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Cutting edge ⌀ DC | 25 mm | |
| Flute length Lc | 11 mm | |
| Coating | TiAlN | |
| Tool material | Solid carbide | |
| Standard | DIN 851 | |
| Milling profile | staggered teeth | |
| Type | NF | |
| Tolerance nominal ⌀ | d11 | |
| No. of teeth Z | 6 | |
| Helix angle | 12 degrees | |
| Direction of infeed | horizontal | |
| Shank | DIN 6535 HB to h6 | |
| Through-coolant | no | |
| for T-slots DIN 650 | 14 mm | |
| Recess ⌀ D1 | 12 mm | |
| Overall length L | 82 mm | |
| Shank ⌀ Ds | 16 mm | |
| Corner chamfer width at 45° | 0.2 mm | |
| Feed fz in steel < 900 N/mm2 | 0.034 mm | |
| Shank tolerance | h6 | |
| Corner chamfer angle | 45 degrees | |
| Colour ring | green | |
| Type of product | Slot milling cutter |
| Article number | 208034 25X11 | |
| Manufacturer number | 208034 25X11 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |